PFANNENBERG Pfannenberg fan filter mat (Filter Kipas)
#Grup produk P116175490
Spesifikasi
| Filter | mat |
|---|---|
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
SpecificationThe cutout tolerance for UL, GOST.IP54 and IP55 fans is 0-1mm for panel thickness less than 2mm and 1-2mm for panel thickness less than 2mm-3mm. EMC shielded fans have a tolerance of /0.5mm, in which case the panel thickness will be less than 3mm. Pfannenberg's latest 4th generation high ventilation snap filter fans and filters are designed to fit the same openings as Pfannenberg's 3rd generation fan / filters. .Pfannenberg 4th Generation High Aeration Filter Fan. This filter fan features the first pleated fiber filter and louver design on the market to provide high ventilation to IP55. Pre-separation of water and dust in a unique, patented lamella structure prevents most of the water and dust from reaching the filter mat, extending filter life and reducing maintenance requirements. In addition, the "one-touch installation" design eliminates the need for fixtures, and allows for hardware-free installation and replacement of filter mats, making it a unique and easy-to-use product. The new filter fan generation consists of an IP54 version with filtration performance meeting the improved G3 specification and an IP55 version with G4 level filtration performance, both of which are EMC versions. The filter fan uses a new patented four-corner lock / fix system. The terminals are cage-clamped and can be repositioned in 90 ° increments to accommodate various wiring directions. The units in this product are fully reversible and can either draw air into or out of the enclosure. A thermostat can be mounted on the back of every exhaust filter, which reduces energy consumption. The IP55 version also has UV stability, making it suitable for use in outdoor applications and requires no additional protection. The cutouts are for older generation products and products used by major competitors. Features and Benefits Extremely high ventilation (highest in the market) Reversible one-touch mounting design Long filter life Certified for required 25 design patent colors RAL 7035 (excluding manufacturer part number prefix `` 50 '' RAL9011 / black) "PFA" at the beginning indicates a snap-fit type exhaust filter. Manufacturer model number suffixes 1055 and 2055 indicate IP54, and suffix 3055 indicates IP55.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/PFANNENBERG%20Pfannenberg%20fan%20filter%20mat%20(Filter%20Kipas)/dmP116175490-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
