NXP NXP microcomputer Kinetis EA 32-bit

Sebelum PPN:
Rp289.900
Spesifikasi
Maximum Frequency (MHz)40
Number of Channels(ADC)16,(SPI)2
Number of Pins64
PackageLQFP
Program Memory Capacity64kB
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
[Instruction set architecture] ARMKinetisEA series microcontroller. The KinetisEA series microcontroller is based on a 32-bit ARMCortexM0 core and is designed for automotive applications. This series has been developed with EMC / ESD in mind and offers excellent noise immunity and low electromagnetic emissions. . Up to 48 MHz CortexM0 microprocessor flash memory Up to 128 KB SRAM Up to 16 KB 16-channel 12-bit ADC Single-cycle I / O access port Power supply 2.7 to 5.5 Vdc Operating temperature range 40 to 125

Ulasan Produk

Tidak ada ulasan