NXP NXP microcomputer Kinetis E 32-bit

Sebelum PPN:
Rp19.999.900
Spesifikasi
Maximum Frequency (MHz)40
Number of Pins32
PackageQFP
Program Memory Capacity16kB
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
KinetisE Series Microcontrollers. The KinetisE series is the industry's most scalable portfolio of ARMCortexM0 microcontrollers. Designed especially rugged for electrically noisy environments and reliable use (5V power supply), the KinetisE series family offers a wide range of memory, peripherals and package options. Sharing pin counts with common peripherals allows developers to easily migrate within the same microcontroller family or between different microcontroller families and take advantage of memory and functional integration.

Ulasan Produk

Tidak ada ulasan