NXP NXP 74HC259D 652 D-type latch

Sebelum PPN:
Rp349.900
Spesifikasi
Dimensions (mm)10x4x1.45
Height (mm)1.45
Length (mm)10
Number of Pins16
Operating Temperature (°C)-40
Output TypeCMOS
PackageSOIC
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
polarityNon-inverted

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
[Latch mode] Addressable, [Latch element] D type, [Set / Reset] Yes, [Bits] 8 bit, 74HC family flip-flop / latch, Nexperia.NXP 74HC family CMOS logic IC flip-flop / latch product . The 74HC family uses silicon gate CMOS technology to achieve operating speeds similar to the LSTTL family, but consumes less power than standard CMOS integrated circuits. .High-speed CMOS logic operating voltage 2-6V compatible Input CMOS, output CMOS

Ulasan Produk

Tidak ada ulasan