BAUMER Reflector Baumer Reflector Retroreflective sensor

Sebelum PPN:
Rp329.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory type: Reflector * Applicable products: Retro-reflective sensor * The laser light emitted is harmful to the human eye, so do not look at it directly or through optical equipment. Retroreflective laser sensor. Single lens optics Polarization filter Bright/dark operation Reverse polarity Repeatability: Laser focus <0.1 mm Laser focal length: 400 mm Class 1 laser wavelength: 650 nm Response time: <0.25 ms Dimension: 43 mm (H) x 14.8 mm (W) x 31 mm (D) Operating temperature: -10 -> +50 °C

Ulasan Produk

Tidak ada ulasan