WERMA Electronic buzzer Werma 153

Sebelum PPN:
Rp6.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Supply voltage: 24 V dc, IP rating: IP66, current type: DC, number of tones: 8, housing color: black, mounting style: base/bracket mount, max decibel: 105 dB, series: 153, base length: 85 mm , Max temperature: +50°C, Werma 8 Tone Sounder, 153 series. Up to 8 tones 3 tones can be generated externally Sound output 100-105 dB Continuous tone External adjustable sound output (-10 dB) Audible warning "Status Lights" for signal enhancement Additions to the LED signal light 853 are ideal for creating a combination of traffic lights Innovative connector IP66 protection Polycarbonate housing Base/bracket mounting Diaphragm bushing cable entry up to 8 mm diameter

Ulasan Produk

Tidak ada ulasan