PR Electronics Communication module PR Electronics

Sebelum PPN:
Rp6.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Input type: Universal, Output type: ModBus RTU, Signal conditioner type: Universal -> Modbus RTU, Operating temperature Min: -20°C, Operating temperature Max: +60°C, Series: 4511, 4511 type-Communication enabler. 4511 is , Is a communication enabler. This detachable display is a programming display and adds Modbus RTU RS-485 serial communication to all current and future 4000/9000 units. When installed in a System 9000 device, signals sent to and from IS classification areas such as AI/AO/DI/DO signals can be converted to a Modbus network. This easy-to-read 4511 display can be used to read process signals, simulate output signals, and display sensor and internal errors. . Programmable display for System 4000 and 9000 devices Modbus RTU protocol interface via RS-485 Monitor process value from built-in display RJ45 connector with shield on top Programmed parameters can be protected by user-defined password 4511 Fully equipped with 4501 features such as unit programming, process signal monitoring and diagnostic processing Multi-drop half-duplex connection via shielded RJ45 connector High galvanic isolation 2.5 kV ac between serial wiring and connected system 4000/9000 units Installed in Zone 2/Division 2 Modbus parameters such as address, baud rate, stop bit, parity bit are set from the 4511 display (the 4511 display stores the parameters) Move from one device to another Device of the first device individually System 4000/9000 unit configurations can be saved and downloaded to the next device

Ulasan Produk

Tidak ada ulasan