PR Electronics Insulation barrier PR Electronics 2 channel analog output

Sebelum PPN:
Rp11.999.900 - Rp26.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Barrier type: Galvanic, Number of channels: 2, Power supply voltage: 19.2 -> 31.2 V dc, Maximum safe voltage: 250 V ac, Signal type: Analog, Operating temperature Min: -20°C, Operating temperature Max: +60°C, Danger Area Certification: ATEX, 9113B Type-Ex Temperature/mA Converter. The 9113B is a 1- or 2-channel temperature/mA converter. The converter is designed, developed and certified for use in SIL 2 applications according to the requirements of IEC 61508. .Ex temperature/mA converter for RTD, TC, mA input 1 channel version, part number; 796-7045 796-7045 2 channel version, part number; 796-7048 796-7048 Temperature (Pt, Ni, TC) and active current Signal conversion and scaling TC inputs can be used with terminals that incorporate internal CJC or Pt100 sensors (PR 5910Ex, Channel 1/PR 5913Ex, Channel 2) for increased accuracy SIL2 certified by Active/Passive mA output full assessment To get. Features are optional, run from menu point Use removable display front (PR 4501) for configuration and monitoring. Process calibration and signal simulation Display settings are used to copy settings to another device of the same type. Display front PR4501 is bespoke (part number; 796-6890 796-6890) This device is installed in safe zones and Zone 2 / Class 1 Division 2 However, it is possible to receive signals from Zones 0, 1, 2 and Zones 20, 21, 22 (including M1/Class I/II/III, Division 1, Gr. AG). 2.6 kV ac galvanic isolation between output and supply can be supplied separately or installed on power rail PR type 9400

Ulasan Produk

Tidak ada ulasan