PR Electronics Insulation barrier PR Electronics 1 channel analog output

Sebelum PPN:
Rp9.099.900 - Rp25.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Barrier type: Galvanic, Number of channels: 1, Power supply voltage: 19.2 -> 31.2 V dc, Maximum safe voltage: 250 V ac, Signal type: Analog, Operating temperature Min: -20°C, Operating temperature Max: +60°C, Operation Temperature range: -20 -> +60 °C, 9107B type-Ex HART transmission repeater. 9107B is a HARTR transmission driver. This device is a 1-channel isolated 1:1 driver barrier used for intrinsic safety. Operation and drive control of I/P converters, valves and indicators installed in hazardous areas. The operation of the HARTR device is possible because the unit transmits HARTR communication signals in both directions. . HARTR transparent driver 1 channel (Part number; 796-7036 796-7036) 2 channels (Part number; 827-5362 827-5362) 24 V dc voltage supply from power rail or connector Fast response time High active output load 725 Ohm / Output line fault detection via 20 mA status relay High galvanic isolation 2.6 kV ac 0.1% better accuracy Green and red front LEDs indicate the operating status of each channel Output line fault detection Status relay used as a simple limit switch Possible The PR 4501 displays the processed value for each channel and can be used to define the upper and lower loop current level limits. Display front PR4501 is bespoke (Part number; 796-6890 796-6890) Obtained SIL2 certification by full assessment in accordance with IEC61508 Installed in safe area or Zone 2 / Class 1 Division 2, Zone 0, 1, 2 and Zone 20 , 21, 22 (including mining/class I/II/III, division 1, Gr. AG) DIN rail mounting

Ulasan Produk

Tidak ada ulasan