Assemtech Vibration sensor Assemtech

Sebelum PPN:
Rp109.900 - Rp709.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Current Max: 200 mA, maximum AC voltage: 24 V, contact resistance: 100 Ω, length: 8.08 mm, operating temperature Min: -37 °C, operating temperature Max: +100 °C, dimensions: 8.08 x 4.72 mm, radial direction, axis Directional, U-design. These switches, which use a two-ball actuator, have the advantage of staying closed when stopped, completely unaffected by position. .2 Ball Actuator Design MS24 (Example: Part No.; 618-7513 618-7513) Gold plating less affected than the product

Ulasan Produk

Tidak ada ulasan