Turck Banner Illuminated pushbutton switch VTB series, Turck Banner

Sebelum PPN:
Rp8.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Push Button Color: Green, Series: VTB, Push Button Operation: Off-On, On: On, IP Rating: IP66, Max DC Voltage: 30V, Push Button Shape: Rectangular, Mounting Type: Panel Mount, Push Button Diameter: 59.9mm, Body material: Polysulfone, Operating temperature Min: -20°C, Opto Touch switch. Turck Banner OTB series touch actuated photoelectric switch is designed to replace capacitive touch switch and mechanical push button. It was done. OTB series touch button switches are highly resistant to interference from EMI, RFI and ambient light. .Contact configuration SPDT 1 x N/O, 1 x N/C "Power on" and "output enable" are indicated by LEDs Black polysulfone (VALOX) housing, epoxy encapsulated electronics, IP67 Switching current: max. 7 A ( Resistive load) Operating temperature range: -20 -> +50 °C. Mechanical life: 50 million cycles Ambient light resistance: 120000 lux Reduces risk of excessive repetitive motion Damage M30 screws for mounting, nuts/washers included Dimensions (mm): 60 x 44 x 36 LWH (excluding screws)

Ulasan Produk

Tidak ada ulasan