PR Electronics Frequency / Current Converter PR Electronics

Sebelum PPN:
Rp28.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Input type: 2-phase encoder, frequency, NPN/PNP, TTL, output type: current, relay, voltage, signal conditioner type: frequency-current, frequency-voltage, input range: 0 -> 20 kHz, output range: 0 -> 10 V dc, 0 -> 20 mA, 250 V rms (relay), power supply voltage: 19.2 -> 300 V dc, 21.6 -> 253 V ac, mounting type: DIN rail, sensor compatibility: current, voltage, operating temperature Min : -20 °C, Operating temperature Max: +60 °C, Operating temperature range: -20 -> +60 °C, 5223A programmable f/If/f converter. 5223A programmable converter, f/l to convert frequency to current or voltage It contains functions and f/f functions that perform pulse division and multiplication. The f/f function acts as a buffer and also collects the fast pulse train. .Pulse Calculator Frequency Generator (Used as Time Base or Clock Generator) Galvanic Isolation Five LEDs on the front show active inputs f1 and f2, active outputs digital 1 and 2 and programmable error signal. Analog current/voltage output Analog current output can be set to any current in the range 0 -> 20 mA Voltage output range is set between 0 -> 10 V dc and 0 -> 1 V dc using internal jumpers Possible PNP/NPN outputs, optional relay universal power supply digital inputs, pulse addition or subtraction can be used to enter scale factor for all functions. Input and Supply Reverse Polarity Protection Can be configured using a standard PC or loop link communication unit, but preconfigured products can also be purchased.

Ulasan Produk

Tidak ada ulasan