BROADCOM Optical receiver Broadcom

Sebelum PPN:
Rp539.900 - Rp64.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum data rate: 50MBd, Connector shape: Round, Peak sensitivity wavelength: 865nm, Standard rise time: 5ns, Standard fall time: 5ns, Pin count: 8, Mounting type: Panel mount, Dimension: 27.2 x 12.7 x 10.2mm, Connector type: ST, height: 10.2mm, length: 27.2mm, width: 12.7mm, RoHS compliant. AFBR-24x8xZ series fiber optic receiver. AFBR-24x8 DC-50 MBd miniature link fiber optic receiver is HFBR-14xxZ The low cost, high performance design is compatible with fiber optic transmitters and multimode fiberglass cables. The receiver is also compatible with ST and SMA connectors. The integrated design also provides excellent EMC immunity, wide receiver dynamic range and high thermal sensitivity. Applications: High voltage isolation Ground loop elimination Power supply substation automation Industrial control and factory automation Reduced effects of transient voltage Optical transmission from DC to 50 MBd (max) RSSI output PIN diode and digital IC (CMOS / TTC output logic) Built-in multimode fiberglass cable for up to 2 km Operating temperature range: -40 °C -> +85 °C Operating supply voltage: 3.3 V and 5 V

Ulasan Produk

Tidak ada ulasan