BROADCOM Optical transmitter Broadcom

Sebelum PPN:
Rp459.900 - Rp69.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum data rate: 100Mbps, Connector shape: Round, Standard rise time: 14ns, Standard fall time: 16ns, Peak wavelength: 685nm, Mounting type: Through hole mounting, Pin count: 2, Dimension: 8.6 x 5.3mm, Connector type : Optical fiber, Height: 8.6mm, Width: 5.3 (Dia.)mm, Fiber size range: 980 -> 2200 μm, SFH-xxx series plastic fiber device. Avago Technologies plastic fiber device, SFH series is POF optical It consists of a transmitter and a receiver for data transfer. Components available within the series include integrated solutions (TTL compatible) as LED transmitters, photodiodes, phototransistors and receivers. The V version of the plastic connector housing provides crosstalk-free and interference-free transmission from the light-tight housing. The transparent polymer package has an opening for inserting a 2.2 mm end face fiber. Both transmitters and receivers have flexible placement, and the V version of the plastic connector housing allows for automatic insertion and wave soldering. With an extended temperature range of -40 to 85 °C and a 650 nm light emitting diode (LED) and Si detector, the SFH series is reliable and linear with no fiber stripping required. Variety of Applications: Industrial Electronics Home Electronics Power Electronics Optical Networks Medical Devices

Ulasan Produk

Tidak ada ulasan