KYOCERA Kyocera crystal oscillator, 74.1758 MHz, CMOS output, surface mount, 4-Pin CSMD

Sebelum PPN:
Rp109.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output frequency: 74.1758 MHz, output level: CMOS, mounting type: surface mounting, frequency deviation: ±50 ppm, package type: CSMD, operating supply voltage Min: 2.97 V, operating supply voltage Max: 3.63 V, number of pins: 4, long Size: 7mm, width: 5mm, height: 1.6mm, dimensions: 7 x 5 x 1.6mm, operating temperature Min: -10 °C, operating temperature Max: +70 °C, load capacitance: 15pF, KC7050A-C3. KC7050A-C3 Crystal oscillator with CMOS output. Seam encapsulation provides high reliability and is housed in a small ceramic package. For surface mounting, various power supply voltage products are available. Suitable for servers, workstations, Ethernet switches, routers, digital cameras and televisions, factory automation, medical equipment, etc. Besides, it is suitable for data storage equipment, industrial products, automotive electronics products, etc.

Ulasan Produk

Tidak ada ulasan