CAREL Temperature controller (on / off type) Carel DN33 series

Sebelum PPN:
Rp11.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Input type: NTC, PT100, PTC, Number of outputs: 4, Power supply voltage: 24 V ac, 30 V dc, Range: Carel DN33, Size: 110 x 70 mm, Operating temperature Min: -10°C, Operating temperature Max: +60 °C, Panel depth: 60 mm, Series: DN33, Carel DN33 DIN controller. The DN33 controller has an easy-to-use user interface that supports two independent control loops. Due to the simple UI/DIN rail mounting, these products are extremely versatile and versatile. Features of DN33 Real-time clock DIN rail mounting Built-in buzzer and infrared receiver Auto-tuning PID control Supports two independent control loops Relay/Solid State Relay (SSR) output available (For relays, see part numbers 809-0991 and SSR) Refer to part number 809-1004)

Ulasan Produk

Tidak ada ulasan