OSI Optoelectronics Position detector (PSD) OSI Optoelectronics Si Through-hole mounting

Sebelum PPN:
Rp43.999.900 - Rp81.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Peak sensitivity wavelength: 670nm * Mounting type: Through hole mounting * Number of pins: 4 * Diode material: Si * Length: 37.97mm * Width: 34.04mm * Height: 3.05mm * Polarity: Inverse * OSI position detector ( PSD). OSI Optoelectronics' family of Position Sensing Devices (PSD) utilizes duo lateral technology. The continuous analog output of this product provides high position accuracy in most sensing areas. One-dimensional or two-dimensional position can be measured with this PSD product. Suitable applications for this position sensing device (PSD) include beam positioning, position sensing, angle measurement, height measurement and motion analysis. . Features: Super linear High precision Wide dynamic range High reliability Duo lateral structure

Ulasan Produk

Tidak ada ulasan