MARQUARDT Rocker switch mArquardt

Sebelum PPN:
Rp80.900 - Rp539.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration: SPDT; Panel Cutout Width: 27.2mm; Panel Cutout Height: 27mm; Contact Current Rating: 10 @ 250 ac; Actuator Color: Black; Mounting Type: Panel Mount; IP Rating: IP40; Terminal Type: Quick Connect; Nameplate Designation: ON (Symbol); OFF (Symbol); Case Material: Polyamide; UL, CSA, ENEC. White housings are available for both 1-pole and 2-pole contacts. See part numbers 607-7400 and 741-0842, respectively. Part number 679-8223 complies with IEC EN60335-1:2001 2002 Chapter 30. For momentary contacts, the momentary state is indicated in parentheses: (ON) -OFF- (ON). Current ratings and life expectancies listed are nominal. See datasheet for details. Marquardt 1830 Series Rocker Switches. Marquardt's comprehensive range of single- and double-pole rocker switches are designed for panel mounting. The 1830 series rocker switches are available with illuminated and non-illuminated actuators in a variety of legend designs and colors, making them suitable for a variety of applications, including Class II equipment. Installation is easy once the recommended panel cutout is made. The sturdy switches snap into the panel and are held in place by retention ribs for a secure installation. The 1830 series panel-mount rocker switches are available in momentary and latching styles, including 2-3 position, on-off, center-off, and changeover. The 1830 series double-pole rocker switch has a protective clear PVC cover, achieving an IP64 rating. They are suitable for general repairs, maintenance, and new prototypes. Features and Benefits AC rated mains power High current rating: up to 20 High inrush current (capacitive), up to 120 UL94 V-2 rating (except part numbers 679-8223 and 607-7438, which are UL94 V-0 rated) Black or white body Connections: 4.8mm or 6.3mm Faston quick connect terminals SPNO, SPST, SPDT, DPST, and DPDT switch configurations Momentary and latching switch action Industry standard cutouts IP40 IP64 (IP64 when used with clear cover 607-7731) Applications Rocker switches are one of the most commonly used electrical switches today. Due to their simple design and easy operation, rocker switches are used in many domestic and industrial applications. Typical Applications: Security Equipment Automation and Control Panels Test Equipment Lab Equipment Power Supplies HVAC Equipment Frequently Asked Questions B>Are rocker switches easy to connect? Yes. The 1830 series switches are fitted with 4.8mm or 6.3mm Faston quick connect male tab terminals. Simply select the appropriate red, yellow or blue female push-on receptacle depending on the wire size required. B>Are accessories available? Yes. A clear PVC cover is available to protect the 2 pole version. When fitted correctly it provides IP64 ingress protection. See part number 607-7731 607-7731

Ulasan Produk

Tidak ada ulasan