APEM Rocker switch APEM (Apem)

Sebelum PPN:
Rp97.900 - Rp1.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact configuration: Double pole single throw (DPST) * Switch operation: Latch * Panel cutout width: 30 mm * Panel cutout height: 22 mm * Contact rated current: 16 A @ 250 V ac * Mounting type: Panel Mount * Terminal type: Solder * Operating temperature range: -20 -> +85°C * UL, CSA, VDE and NF (EN 61058-1) certified. Apem Rocker Switch 2600 Series. APEM Components 2600LP Series Guarded Rocker Switch Side The guard is designed to prevent malfunction of the switch actuator. 110 V or 220 V power supply options are available for types that emit red or green light. . Recessed rocker actuator

Ulasan Produk

Tidak ada ulasan