Rubycon Rubycon electrolytic capacitor 47μF

Sebelum PPN:
Rp94.900 - Rp24.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage: 35V dc, Mounting type: Through hole, Dimensions: 5 (Dia.) x 11mm, Height: 11mm, Operating temperature Min: -40°C, Lead pitch: 7.5mm, Lead diameter: 0.8mm, Life: 10000h, Diameter: 5mm, Ripple current: 345mA, Leakage current: 0.01CV or 3μA, Tolerance: ±20%, Tolerance (minus): -20%, Tolerance (plus): +20%, ZLH series. ZLH series 105 °C Small size, long life, low impedance aluminum electrolytic capacitor High durability, load life: 6000 -> 10,000 hours @ 105 °C

Ulasan Produk

Tidak ada ulasan