Rubycon Rubycon Electrolytic Capacitor 470μF

Sebelum PPN:
Rp92.900 - Rp52.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage: 500V dc, Mounting type: Through hole, Dimensions: 35 (Dia.) x 60mm, Height: 60mm, Operating temperature Min: -25°C, Lead pitch: 10mm, Life: 3000h, Diameter: 35mm, Ripple current: 2.11A, Leakage current: 3√CV μA, Tolerance: ±20%, Tolerance (minus): -20%, Technology: Electrolysis, MXG series. General-purpose aluminum electrolytic capacitors Expand the operating temperature range according to the power supply application Uniform 10 mm pitch PCB snap-in terminal for electrical connection Low ESR

Ulasan Produk

Tidak ada ulasan