Rubycon Rubycon electrolytic capacitor 4.7μF

Sebelum PPN:
Rp119.900 - Rp16.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance: 4.7μF, Mounting type: Through hole, Dimension: 5 (Dia.) x 11mm, Height: 11mm, Operating temperature Max: +105°C, Lead pitch: 2mm, Lead diameter: 0.5mm, Life: 5000h , Diameter: 5mm, Ripple current: 65mA, Leakage current: 0.01 CV or 3 μA, Tolerance: ±20%, Tolerance (minus): -20%, Technology: Electrolytic, Aluminum electrolytic capacitor YXF series 105°C. Board space Small high temperature radial lead terminal electrolytic capacitors for applications where the Operating temperature range: -40 -> +105°C Capacitance tolerance: ±20% Leakage current: I=0.01CV or 3μA, whichever is larger

Ulasan Produk

Tidak ada ulasan