Rubycon Rubycon Electrolytic Capacitor 330μF

Sebelum PPN:
Rp109.900 - Rp24.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage: 400V dc, Mounting type: Through hole, Dimension: 35 (Dia.) x 30mm, Height: 30mm, Operating temperature Min: -25°C, Lead pitch: 10mm, Life: 3000h, Diameter: 35mm, Ripple current: 1.44A, Leakage current: 3√CV μA, Tolerance: ±20%, Tolerance (minus): -20%, Tolerance (plus): +20%, MXG series. General-purpose aluminum electrolytic capacitor Extended temperature range Electric connection with uniform 10 mm pitch PCB snap-in terminals Low ESR

Ulasan Produk

Tidak ada ulasan