Rubycon Rubycon Electrolytic Capacitor 3300μF

Sebelum PPN:
Rp149.900 - Rp7.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage: 25V dc, Mounting type: Through hole, Dimension: 16 (Dia.) x 31.5mm, Height: 31.5mm, Operating temperature Min: -40°C, Lead pitch: 7.5mm, Lead diameter: 0.8mm, Life: 10000h, Diameter: 16mm, Ripple current: 2A, Leakage current: 3 μA, Tolerance: ±20%, Tolerance (minus): -20%, Technology: Electrolytic, Aluminum electrolytic capacitor YXF series 105°C. Board space is extremely High temperature small radial lead terminal electrolytic capacitor for applications limited to. Operating temperature range: -40 -> +105°C Capacitance tolerance: ±20% Leakage current: I=0.01CV or 3μA, whichever is larger

Ulasan Produk

Tidak ada ulasan