Rubycon Rubycon electrolytic capacitor 150μF

Sebelum PPN:
Rp199.900 - Rp18.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance: 150μF, Mounting type: Through hole, Dimension: 10 (Dia.) x 12.5mm, Height: 12.5mm, Operating temperature Min: -40°C, Lead pitch: 5mm, Lead diameter: 0.6mm, Series: ZL, Diameter: 10mm, Ripple current: 979mA, Leakage current: 0.01 CV or 3 μA, Tolerance: ±20%, Tolerance (minus): -20%, Technology: Electrolytic, ZL series. ZL series miniature aluminum electrolytic capacitors Achieves high ripple current by reducing impedance in high frequency range Load life: 1000 -> 5000 hours @ 105 °C

Ulasan Produk

Tidak ada ulasan