Rubycon Rubycon Electrolytic Capacitor 1500μF

Sebelum PPN:
Rp14.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage: 10V dc, Mounting type: Through hole, Dimensions: 10 (Dia.) x 23mm, Height: 23mm, Operating temperature Max: +105°C, Lead pitch: 5mm, Lead diameter: 0.6mm, Series: ZL, Diameter : 10mm, Ripple current: 2.15A, Leakage current: 0.01CV or 3μA, Tolerance: ±20%, Tolerance (minus): -20%, Technology: Electrolytic, ZL series. ZL series miniature aluminum electrolytic capacitor High frequency range High ripple current by reducing impedance at load life: 1000 -> 5000 hours @ 105 °C

Ulasan Produk

Tidak ada ulasan