Rubycon Rubycon electrolytic capacitor 10000μF

Sebelum PPN:
Rp709.900 - Rp10.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage: 10V dc, Mounting type: Through hole, Dimensions: 18 (Dia.) x 35.5mm, Height: 35.5mm, Operating temperature Min: -40°C, Lead pitch: 7.5mm, Lead diameter: 0.8mm, Life: 8000h, Diameter: 18mm, Ripple current: 2.2A, Leakage current: 3 μA, Tolerance: ±20%, Tolerance (minus): -20%, Tolerance (plus): 20%, Aluminum electrolytic capacitor YXF series 105 °C. Small high temperature radial lead terminal electrolytic capacitor for applications where board space is very limited. Operating temperature range: -40 -> +105°C Capacitance tolerance: ±20% Leakage current: I=0.01CV or 3μA, whichever is larger

Ulasan Produk

Tidak ada ulasan