Lovato Monitoring relay Lovato SPDT 440 → 480V ac 64.9mm

Sebelum PPN:
Rp13.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Monitoring application: current, power supply voltage: 440 -> 480 V ac, contact configuration: SPDT, electrical phase: 1, 3, current sensitivity: overcurrent, low current, minimum detection current: 0.1A, maximum detection current value: 16A, delay Time: 0.1 -> 10 seconds, operating temperature Min: -20°C, pump protection current monitoring relay, single phase / three phase. Lovato pump protection current monitoring relay, including single phase / three phase system, dry running by auxiliary AC power supply Protect from With motor load and overcurrent control, it can be used directly with up to 16 A or via rectifier. Excellent trip accuracy, voltage control range from 80 to 660 V ac, 1 relay output and 1 switching contact SPDT. Modular DIN 43880 housing, 3 modules Excellent trip accuracy IEC protection: IP40 (front) IP40 Enclosure on enclosure or control board IP20 (terminal) single-phase/three-phase system AC maximum current control Delayed trip Auxiliary AC power supply TRMS Automatic or manual reset of current measurement Reset and input suppression Missing phase, improper phase sequence Instantaneous trip. Pump protection current monitoring relay

Ulasan Produk

Tidak ada ulasan