Lovato Monitoring relay Lovato SPDT 380 → 575V ac 64.9mm

Sebelum PPN:
Rp9.799.900 - Rp15.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Monitoring application: Voltage * Power supply voltage: 380 -> 575 V ac * Contact configuration: SPDT * Voltage sensitivity: Self-output type * Electrical phase: 3 * Voltage detection range: Max 400 V ac * Delay time: 0.1 -> 20 seconds * Width: 64.9mm EAC, US and Canada UL compliant as auxiliary device (cULus file E93601) Compliant standard: IES / EN60255-5 IEC / EN61000-6-2 IEC / EN61000-6-3 UL508 CSA C22.2 n ° 14. Lovato Self-powered voltage monitoring relay. This Lovato voltage monitoring relay has a built-in power supply to handle minimum / maximum voltage, open-phase and neutral losses (such as improper phase sequence). You can choose from single-phase or three-phase voltage monitoring relays and maximum / minimum AC voltage. The rated voltage of the relay can be set. Excellent trip accuracy. Modular DIN 43880 housing with integrated power supply Excellent trip accuracy IEC protection: IP40 (front) IP40 (terminal) only when placed in an IP40 enclosure or control board IP20 (terminal) Configurable rated voltage Single-phase or three-phase minimum / maximum AC voltage trip accuracy

Ulasan Produk

Tidak ada ulasan