DOLD Monitoring relay Dold DPDT 230 / 400V ac 35mm

Sebelum PPN:
Rp13.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Monitoring application: Voltage * Power supply voltage: 230/400 + V + ac * Contact configuration: DPDT * Voltage sensitivity: Overvoltage +, + Undervoltage * Electrical phase: 3 * Delay time: 0.1 + -> + 20 seconds * Width: 35mm * IL9077 +-+ Overvoltage and undervoltage relay. + Undervoltage and phase failure, overvoltage detection + Network error diagnosis from many LEDs + Overvoltage and undervoltage response values can be adjusted separately + Adjustment range + 0.9 + -> +1.3 + U + N + +/+ 0.7+ -> + 1.1 + U + N + + Adjustable delay time, 0.1 + -> + 20 seconds + Nominal + Voltage: + 3-phase AC + 230 + / + 400 + V, 50 +/+ 60 + Hz + Voltage range: + 0.7 + -> + 1.3 + U + N + + Overload capacity: + 1.35 + U + N + + (Continuous) + Rest current principle + No auxiliary voltage + Arbitrary phase sequence + Nominal operation mode: + Continuous operation + Can also be used as a single phase +2 Changer + Protection class (housing +/+ terminal): + IP40 +/+ IP20 + Overall width: + 35 + mm + IEC + 255, VDE + 0435 Section 303 compliant + Manufacturer + Reference: + IL9077 .12 + 3 / N + AC + 400 + / + 230, 0.1 + -> + 20 seconds

Ulasan Produk

Tidak ada ulasan