OTTO Pendant switch Otto SPST 10 A

Sebelum PPN:
Rp2.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact configuration: SPST * Contact rated current: 10 A * Operating temperature Min: -55°C * Operating temperature Max: +85°C * Rated voltage: 28V dc * Otto U2 pendant switch. The housing of this remote handheld push button is Made of highly durable black nylon. This switch has a single pole, normally open contact and is rated at 5 A at 28 V dc (resistor).

Ulasan Produk

Tidak ada ulasan