Hamamatsu Photonics Photodiode Hamamatsu Photonics Infrared Surface Mount SMD

Sebelum PPN:
Rp509.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Detection spectrum: Infrared * Peak sensitivity wavelength: 960nm * Package type: SMD * Mounting type: Surface mount * Pin number: 4 * Minimum detection wavelength: 320nm * Maximum detection wavelength: 1100nm * Length: 4.1mm * Width: 5mm * High S: 1.8mm * Polarity: Positive * 1D Position Detector (PSD). This 1D PSD (position detector) made by Hamamatsu Photonics is housed in a compact plastic package. These products offer high position resolution and reliability, reducing background light disturbances. Optimal applications include autofocus cameras, range finders, optical proximity switches and displacement meters. Features and benefits High reliability Small package Excellent position detection resolution

Ulasan Produk

Tidak ada ulasan