Hamamatsu Photonics Photodiode Hamamatsu Photonics Infrared through-hole mounting

Sebelum PPN:
Rp3.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Detection spectrum: Infrared * Peak sensitivity wavelength: 920nm * Mounting type: Through hole mounting * Pin count: 4 * Minimum detection wavelength: 320nm * Maximum detection wavelength: 1100nm * Length: 15.2mm * Width: 0.7mm * Height: 1.5 mm * Peak photo sensitivity: 0.55A / W * Light spot position detection element 1-D. The relative currents flowing through the two electrodes of this device can measure the distance from the center and the light spot on the sensor. .Use: Displacement detection, distance measurement

Ulasan Produk

Tidak ada ulasan