OSRAM Opto Semiconductors Photodiode Osram Opto Infrared 10 ° Si Through-hole mounting

Sebelum PPN:
Rp9.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Detection spectrum: Infrared * Peak sensitivity wavelength: 900nm * Mounting type: Through hole mounting * Number of pins: 2 * Diode material: Si * Minimum detection wavelength: 750nm * Maximum detection wavelength: 1100nm * Length: 5.9mm * Width: 5mm * Height: 9mm * Polarity: Forward * PIN photodiode-T-1 3/4 (5 mm) package. SRAM Opto Semiconductors' PIN photodiode family is a standard T-1 3/4 (5 mm) through hole. It is included in the package. It has a radiation detection area of 1 x 1 mm2. Photodiodes in the T-1 3/4 package offer short switching times. Suitable for high-speed photo interrupters, industrial electronic devices, control and drive circuits, etc.

Ulasan Produk

Tidak ada ulasan