OSRAM Opto Semiconductors Photodiode Osram Opto Visible Light Surface Mount Top LED

Sebelum PPN:
Rp259.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Detection spectrum: Visible light * Peak sensitivity wavelength: 560nm * Package type: Top LED * Mounting type: Surface mount * Pin count: 2 * Minimum detection wavelength: 480nm * Maximum detection wavelength: 650nm * Polarity: Reverse direction * Ambient light photodiode SFH 2270R. OSRAM Opto Semiconductor's SFH 2270R is a high-precision ambient light photodiode. It is housed in a surface mount (SMD) type OSRAM black TOPLEDR package. Designed for ambient light sensor applications.

Ulasan Produk

Tidak ada ulasan