OSI Optoelectronics Photodiode OSI Optoelectronics Si Through hole mounting TO-5

Sebelum PPN:
Rp11.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Peak sensitivity wavelength: 970nm * Package type: TO-5 * Mounting type: Through hole mounting * Pin count: 5 * Diode material: Si * Minimum detection wavelength: 350nm * Maximum detection wavelength: 1100nm * Height: 3.61mm * Polarity: Inverse * OSI SPOT Series Split Photodiodes. OSI Optoelectronics SPOT series common substrate photodiodes have separate active areas, with a clear gap of 0.127 mm between adjacent elements. SPOT series photodiodes have a spectral response range of 350 to 1100 nm. You can get a specific spectral response by adding a notch or bandpass filter. The position information can be acquired when the light spot diameter is larger than the cell interval. High-accuracy position resolution: 0.1 μm High-speed response time suitable for ultra-high-speed operation and pulse operation Ultra-low dark current Excellent response matching time and high stability against changes in temperature Applications: Machine tool positioning, position measurement, beam center position Adjustment, surface shape measurement, targeting guidance system, etc.

Ulasan Produk

Tidak ada ulasan