OSI Optoelectronics Photodiode OSI Optoelectronics InGaAs Through-hole mounting TO-46

Sebelum PPN:
Rp1.799.900 - Rp23.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Peak sensitivity wavelength: 1550nm * Package type: TO-46 * Mounting type: Through hole mounting * Pin count: 3 * Diode material: InGaAs * Minimum detection wavelength: 900nm * Maximum detection wavelength: 1700nm * Height: 3.75mm * Polarity: Forward, reverse * OSI high-speed InGaAs photodiodes. OSI Optoelectronics' FCI-InGaAs xxx series are high-speed InGaAs photodiodes. This product is ideal for data and telecommunications applications. This high-speed photodiode has low capacitance, low dark current, and high responsiveness. Therefore, it is suitable for high bit rate receivers used in LAN, MAN, WAN and other high speed communication systems. This photodiode family is housed in a 3-pin isolated TO-46 package or a 1-pin pill package. Suitable for high-speed optical communication, optical fiber receiver, Gigabit Ethernet, optical tap, etc. Features: High speed, high response, low noise Spectral range: 900 -> 1700 nm

Ulasan Produk

Tidak ada ulasan