PFANNENBERG Fan filter Pfannenberg (Filter Kipas)
#Grup produk P116167631
Sebelum PPN:
Rp2.599.900 - Rp5.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
SpecificationUnobstructed Airflow: 61.2m3 / h * Noise Level: 33dB * Filtered Air Volume: 25m3 / h * Input Current: 200mA * Input Power Rating: 2.4W * AC / DC Operation: DC * Face Dimension: 109 x 109mm * Installation depth: 49mm * Power supply voltage: 12 V dc * IP rating: IP54 * UL, GOST. The cutout tolerance of IP54 and IP55 fans is 0 to 1 mm when the panel thickness is less than 2 mm. If it is less than 2 mm to 3 mm, it is +1 to +2 mm. The EMC shielded fan has a tolerance of +/- 0.5 mm, in which case the panel thickness is less than 3 mm. Pfannenberg's latest 4th generation high ventilation snap filter fans and filters are designed to fit in the same openings as Pfannenberg's 3rd generation fan / filters. Pfannenberg 4th Generation High Ventilation Filter Fan. This filter fan features the market's first pleated fiber filter and louver design to provide high ventilation to IP55. Water and dust pre-separation within the unique, patented lamella structure prevent most of the water and dust from reaching the filter mat, increasing filter life and reducing maintenance requirements. In addition, the "one-touch mounting" design eliminates the need for fixtures, and at the same time allows hardware-free installation and filter mat replacement, making it a unique and easy-to-use product. The new filter fan generation consists of an IP54 version with filtration performance that meets the improved G3 specification and an IP55 version with G4 level filtration performance, both of which have an EMC version. The filter fan has a new patented 4-corner locking / locking system. The terminals have a cage clamp design, and the position can be changed in 90 ° increments, allowing for various wiring directions. The unit of this product is completely reversible and can either be in or out of the enclosure. Thermostats can be mounted on the back of all exhaust filters, which reduces energy consumption. The IP55 version is also UV stable, which makes it suitable for outdoor applications and does not require any additional protection. Crop supports old-generation products and products used by major competitors. Features and benefits. Extremely high ventilation (highest in the market) Reversible one-touch mounting design Long filter life Required certifications 25 design patents Color: RAL 7035 (Manufacturer part prefix "50": excluding RAL 9011 / black) ) "PFA" at the beginning of the manufacturer's model number indicates a snap-fit type exhaust filter. The last 1055 and 2055 of the manufacturer's model number indicate IP54, and the last 3055 indicates IP55.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/PFANNENBERG%20Fan%20filter%20Pfannenberg%20(Filter%20Kipas)/hjP116167631-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
