Lovato Digital power meter Lovato LCD pulse output DME series

Sebelum PPN:
Rp5.299.900 - Rp5.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Display Type: LCD, Number of Display Digits: 7, Number of Phases: 1, Pulse Output: Yes, Depth: 63mm, Minimum Temperature: -25°C, Maximum Temperature: +55°C, Meter Type: Electronic, EN50470-3 Class B. Lovato DME D120/121 Energy Meter. The DME D120 T1 and DME D121 are single-phase active and reactive energy meters with a direct connection and current up to 63 A. In addition to the energy measurement, you can perform additional measurements and display a total of 14 measurement results on the backlit LCD display. The DMED120 and D121 have a standard 2U (36 mm wide) modular housing with a sealable terminal block. .DME D120 T1 6+1 Digit Counter Backlit LCD Display MID Certified Modular DIN Rail Housing, 2U (36 mm width) Buttons for measurement selection and programming Effective energy consumption pulse LED Instantaneous consumption (active power) ) Display programmable static output for pulse or alarm threshold IP40 (front) protection DME D121 6+1 digit counter LCD display with backlight Modular DIN rail housing, 2U (36 mm width) Measurement selection and programming Button for active energy consumption pulse LED Instantaneous consumption (active power) display RS-485 interface with Modbus RTU & ASCII protocol IP40 (front) protection

Ulasan Produk

Tidak ada ulasan