Murata Power Solutions Digital Ammeter Murata 3.5 Digit AC

Sebelum PPN:
Rp3.699.900 - Rp4.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Current type: AC, Cutout height: 35.56mm, Cutout width: 53.34mm, Display type: LED, Number of digits: 3.5, Analog effect: Number only, Depth: 6.35mm, Meter accuracy: ±0.4% , Minimum temperature: 0°C, Maximum temperature: +60°C, ACA-20RM-True-RMS-AC ammeter (with CT input). AC ammeter of ACA-20RM series has a built-in transformer (CT). Therefore, you can measure the True-RMS value of complex non-sinusoidal AC currents from 2 to 50 A. Easy-to-read red LED display, 9.4 mm number Built-in CT outputs True-RMS value of complex waveform Ideal for AC current measurement for IT applications Input range: 0-0.2 A -> 0-50 A 50 A model split Easy installation due to core CT Power supply options: 85-140 V or 170-264 V 85-140 V ac or 170-264 V ac self-powered Reliable single board configuration Digital alternative to analog meters

Ulasan Produk

Tidak ada ulasan