Lovato Digital Ammeter Lovato 4-digit AC

Sebelum PPN:
Rp6.599.900 - Rp7.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Current type: AC, Cutout height: 45mm, Cutout width: 91mm, Display type: LED, Number of digits: 4, Analog effect: Number only, Depth: 105mm, Meter accuracy: ±0.5%, Minimum temperature : -20°C, Maximum temperature: +60°C, 3 phase digital ammeter. Modular digital measuring instrument for industrial and field service DMK11R1 guarantees excellent reading stability required for high volume sampling. We provide measurements with TRMS to work properly with currents of harmonic content. The model can store and display the maximum (high) and minimum (low) readings. Current measurement with 3-phase ammeter True RMS with LED display Storage of minimum and maximum values Programmable relay output (1 C/O) Option to select automatic or manual reset Front IP54 protection class Dimensions: 96 x 48 mm , Panel mounting

Ulasan Produk

Tidak ada ulasan