Lovato Digital Ammeter Lovato 4-digit AC LED

Sebelum PPN:
Rp6.599.900 - Rp7.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Current type: AC, Display type: LED, Number of digits: 4, Analog effect: Number only, Depth: 63.1mm, Meter accuracy: ±0.5%, Minimum temperature: -20°C, Maximum temperature: +60°C, Single-Phase Digital Ammeter. Industrial and field service modular digital instrumentation DMK81R1 guarantees excellent reading stability required for high volume sampling. We provide measurements with TRMS to work properly with currents of harmonic content. The model can store and display the maximum (high) and minimum (low) readings. Single-phase ammeter with LED display Current measurement with True RMS Minimum and maximum value storage Programmable relay output (1 C/O) Selectable automatic or manual reset option Front IP40 protection class DIN rail mounting

Ulasan Produk

Tidak ada ulasan