4D SYSTEMS Display interface kit for 4D Systems gen4 LCD display module

Sebelum PPN:
Rp459.900 - Rp969.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Use with: gen4 LCD display module * Interface type: I2C, SPI, UART * Kit contents: MOTG AC2 interface board * Series: MOTG * MOTG AC2 The gen4 interface board only supports gen4 Diablo16 based LCD modules. MOTG AC2 gen4 Interface Board. The 4D Systems MOTG (Modules On The Go) product family is a groundbreaking plug-and-play solution for adding basic functionality to 4D Systems gen4 LCD display modules. With a modular concept, MOTG products allow you to quickly and easily extend your hardware to quickly design and maintain applications that require displays. You can easily add WiFi, Bluetooth, RS-232, RS-485, and extended audio to your LCD display by simply connecting the appropriate module to your MOTG interface board. This MOTG AC2 interface board links between Diablo16 based gen4 LCD display and up to two MOTG add-on modules. The MOTG interface board is embedded behind the 3.2-3.5 inch Diablo 16 gen4 LCD display and forms two module slots in the Universal MOTG Bus (UMI) format. Connects to the display with a 30-position FFC connector. In addition, the MOTG AC2 interface board has a 30-pin ZIF socket added for easy connection to other application boards or audio speakers. A board cutout allows access to the microSD card of the gen4 LCD display module. Features. Quick and easy hardware expansion Equipped with two MOTG module slots Compact-Keeps the module thin when installed Adds a 30-pin ZIF socket for user I / O Audio speaker PCB cutout LCD microSD Easy to access. Kit contents. MOTG AC2 gen4 interface board x 1

Ulasan Produk

Tidak ada ulasan