SWITCHCRAFT Switchcraft, phone plug

Sebelum PPN:
Rp289.900 - Rp759.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Male/Female: Male Mounting Type: Cable Mount Type: Dual DC Body Orientation: Straight Terminal Method: Spring Contact Plating: Silver Rated Current: 11A Housing Material: Thermoplastic Rated Voltage: 24 V ac/dc Color: Black Series: S10 Contacts Material: Copper Alloy Operating Temperature Min: -40°C Series Number: S10 Switchcraft High Amp Power Jacks and Plugs. Comprehensive line of wear resistant high amp power plugs/jacks includes locking, non-locking and sealed construction. , comes in non-sealed construction and comes with printed circuit board and cable mount connector. It meets various MIL-STD 202G method standards, has a maximum voltage rating of 24 V ac/dc, and withstands over 5000 mating cycles. Applications for these jack/socket connectors include: instrumentation, marine applications, medical equipment, military or industrial GPS equipment, and power supplies.All models are highly reliable and of superior quality.

Ulasan Produk

Tidak ada ulasan