STORM Storm keypad 1 x 4

Sebelum PPN:
Rp1.199.900 - Rp1.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Keypad Layout: 1 x 4 Number of Keys: 4 Keypad Output: Matrix IP Rating: IP65 Case Material: Polymer Case Color: Black Mechanical Life (Operational Keys): 2000000 Operations Actuator Color: Blue, Red, Yellow Actuator material: Depth from plastic panel: 12mm Minimum operating temperature: -20°C Operating temperature range: -20 -> +60°C Includes 'A' legend set, which is '1 2 3 4 5 6 7 8 9 0 + : x ÷ * # ”. <- ↑ -> ↓ AC I/O ENT CE/E. Storm 720 GFX Series Sealed Keypads. These Storm Interface 720 GFX Series Waterproof Keypads feature tactile keys with highly responsive "over-center" action. . You can customize the graphics on the keycaps using the included legend tiles underneath the snap-on transparent keycaps. Above panel or below panel mounting options Maximum switch rating: 50 mA @ 24 V dc Operating life: 2 million operations per key IP65 protection against water/dust ingress on panel

Ulasan Produk

Tidak ada ulasan