STORM Storm keypad interface cable

Sebelum PPN:
Rp359.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type: USB Cable Compatible Product: Encoder Storm USB 2.0 Keypad Encoder. USB 2.0 Keypad Encoder from Storm-Interface. Fits most Storm keypads and keyboard layouts, including 4-, 12-, and 16-key calculator layouts and phone layouts. Suitable for Storm product series 700, 720, 1000, 2000, 3000, GFX and PLX. The output code table can be customized using a free USB configuration utility that can be downloaded from www.storm-interface.com. The 450i version has a built-in power supply that allows you to adjust the color and brightness of the keypad lighting according to your needs. The 450i also features a piezo sounder for key press confirmation and status signals. Connection via USB Mini-B socket Operating voltage: 5 V +/-5 % (USB) Operating current: 20 mA (including lighting current) Universal keyboard (HID) device - no additional drivers required Compatible keypads Easily attaches to the back of the factory-configured for standard numeric data entry. Operating temperature range: -20 to +60°C Humidity: 10 to 90%, non-condensing

Ulasan Produk

Tidak ada ulasan