Stego Elektrotechnik Stego Elektrotechnik Fan filter, exhaust filter

Sebelum PPN:
Rp1.999.900 - Rp3.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Filter Type: Exhaust Filter Dimensions: 223 x 223mm Filter Material: Synthetic Mesh Length: 223mm Width: 223mm Series: Filter Fan Plus FPI Stego Filter Fans Plus, FPI/FPO Series. Filter Fan Plus Series includes electronic/electrical components Designed to optimize air conditioning efficiency within enclosures and cabinets. These units dissipate the heat generated by the electronic components in cool, filtered air drawn from outside the enclosure. Reducing heat in the enclosure improves performance, improves reliability of electronic components, and ultimately reduces costs. FPI or FPO. To choose the best model for your application, first decide whether you need FPI or FPO. Both systems utilize new air flaps on the exhaust vents, which are highly ventilated and allow hot air to escape efficiently. FPI systems are suitable for standard setups. Filtered fans are located at the bottom of the enclosure to draw cool outside air. Air rises through the enclosure and exits through an air flap mounted on the top edge. FPO systems have filtered air intakes at the bottom edge of the enclosure, but no fans. Fans are instead placed at the exhaust vents, pushing air out of the enclosure. And air is drawn in from the lower intake port. This system is suitable where hot air accumulates on top of the enclosure. Ordering. At the time of ordering, the intake and exhaust units must be purchased separately. For example, for a 230 V ac, 92 mm, FPI system, you must order part number 915-9987 915-9987 (filter fan inlet) and part number 916-0019 916-0019 (exhaust). Available in a variety of sizes, each unit has accessories to match its size. Also, each size has a choice of 230 V ac or 110 V ac fan. Mounting. The front section attaches to the rear section with a simple ratchet-type system for quick and easy installation. Accommodates a variety of panel thicknesses and can be easily removed if required. FEATURES New highly ventilated air flap exhaust technology Easy to install Type of protection tested by independent test laboratories (VDE and UL) / environmental rating Two systems for optimum airflow (FPI / FPO) Standard enclosure cutout sizes (5 sizes) FPI system filter fan and FPO intake filters are supplied with filter mats.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait