Stego Elektrotechnik Stego Elektrotechnik temperature and humidity chamber

Sebelum PPN:
Rp3.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type: DIN Rail Activation Humidity: 40 to 90%RH Supply Voltage: 12 to 48 V dc Maximum Humidity Setting: 90%RH Minimum Humidity Setting: 40%RH Stego Electronic Humidity Controller 12-48 V dc, EFL 012. The EFL 012 Electronic Humidity Controller can record the ambient relative humidity and switch the signal current with an internal relay. The EFL 012 model allows direct control of signal processing equipment. The closed state of contacts 1-2 is indicated by an LED built into the adjustment knob. When the relative humidity drops, contacts 1-2 open and the LED turns off. Contacts 1-2 open when no current is present. Wide setting range Low hysteresis Visual operation indication Switching contacts Signal applications

Ulasan Produk

Tidak ada ulasan