SOURIAU Souriau socket contact CL series

Sebelum PPN:
Rp989.900 - Rp17.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Male/Female: Female Contact Size: 20 Cable Size: 22 to 20 AWG Termination Method: Crimp Series: CL Compatible Products: Clipper Series Connector Contact Type: Signal Contact Plating: Gold over Nickel Contact Material: Copper Alloy Maximum Contact Resistance : 10mΩ Operating Temperature Min: -40°C Operating Temperature Max: +125°C Mounting Type: Cable Mount Crimp Contacts. Contacts for standard density connectors (1.6mm diameter) and high density connectors (1.0mm diameter).Blanking pins are available for filling unused 1.6mm cavities.Use Crimp Tool stock no. 194-2264 for 1.0 and 1.6mm contacts.,Alternatively use Universal Crimp Tool Frame stock no. 848-391 with Die Set stock no. 158-8955 (for 1.6mm contacts only)

Ulasan Produk

Tidak ada ulasan