Wieland SNE 4004 series output module for safeRELAY

Sebelum PPN:
Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Range: safeRELAY Series: SNE 4004 Type: Output Module Compatible Products: safeRELAY Supply Voltage: 24 V ac/dc Normal State Configuration: 2NC (auxiliary), 4NO (safety) Number of Inputs: 0 Number of Outputs: 7 Allowable Inputs: 1.2 (dc), 1.7 (ac) W Mounting Style: DIN Rail Dimensions: 96.5 x 22.5 x 114 mm SNE 4004K Expansion Module. All units conform to BS EN 60204 Part 1 1993; EN 954-1; IEC 204-1; VDE 0113. Dimensions (mm) for all units: H 96.5, W 22.5, L 114, Contact Rating: 6A for all units. N/O safety, 2 N/C control contacts and 1 N/C fleeting contact Gives same safety level of the base unit LED status indication for safety contacts

Ulasan Produk

Tidak ada ulasan